Shop SUNSET TRADING
Create Account
Rustic City Dresser with 6 Drawers & Door - Natural Oak
- Mfr # HH-4365-310
- Zoro # G524216632
product price:Â
$
4,758.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HH-4365-310
- Zoro #
- G524216632
- UPC #
- -
- Country of Origin
- China
Description
Wood and forged metal merge to create an appealing fusion of color and texture in Sunset Trading's Rustic City Collection. This innovative, Artisan handcrafted industrial metal and wood furniture will make your home reign. Experience the natural beauty of the actual tree with exposed knots and wood grain. Add modern accessories to achieve a transitional air giving your home a contemporary flair. Old world character is fashioned with edgy features such as rivets, hand forged iron and steel, and distressed wood for a reclaimed wood appearance. This quality furniture will bring the best of farmhouse and cabin style to your bedroom. Coordinate your home with matching Rustic City dining and living room furniture. Features Industrial inspired storage chest top carries the same distressed planked design as front and sides. Framed with secure, riveted, charcoal gray cast metal accents for an interesting contrast. Six sturdy drawers on ball bearing metal glides. decorative charcoal gray forged metal drawer pulls. Superior box frame drawer construction with English dovetail joinery in front. Luan mahogany plywood paneling on the drawer bottoms. Smooth stained and sealed drawer interiors. Crafted from kiln-dried Monterey Pine to ensure lasting strength and stability. Eco-friendly, water based stain and sealers bring out the beauty of the natural wood grain. Multi-step finishing process consists of alternating steps of sanding. Staining and applications of several finishing coats for a durable exterior that will stand years of daily use. Environmentally sustainable wood from ISO 14001 and Certfor compliant Chilean plantations. Recessed and finished MDF hardboard backs. Strong plastic inserts keep your tile and wood floors protected. Includes: 6 Drawers, Door. Specifications Color: Natural Oak. Collection: Rustic City. Handles: Charcoal Gray. Style: Industrial Accents. Finish: Monterey Pine. Material: Wood. Top Drawers Dimension: 6.25'' H x 11'' W x 13'' D. Bottom Drawers ( 4) Dimension: 6.25'' H x 26.25'' W x 13'' D. Product Overall Dimension: 56'' H x 36'' W x 17.25 in D. Country of Orgin: Mexico. Weight: 116.84 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.