Taylin Mid-Century Grey Corduroy and Oak Brown Wood 2-Drawer Nightstand
- Mfr # 257-14145-ZORO
- Zoro # G323546732
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Fabric "100% Polyester", Foam, Ash Veneered MDF(Drawers)
Color
Grey, Oak Brown
Width
18.7 in
Style
Mid-Century
Length
15.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 257-14145-ZORO
- Zoro #
- G323546732
- UPC #
- 193271455843
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, Fabric "100% Polyester", Foam, Ash Veneered MDF(Drawers)
- Color
- Grey, Oak Brown
- Style
- Mid-Century
- Assembly
- Unassembled
- For Use With
- Bedroom
Dimensions
- Width
- 18.7 in
- Length
- 15.7 in
- Size
- 2-Drawer
- Height
- 23.3 in
Description
An aura of cozy elegance permeates any space ornamented with the lovely Taylin nightstand. Made in Malaysia, this mid-century piece consists of a sturdy wood frame padded with plush foam and upholstered in lavish corduroy fabric. Two drawers enriched with lavish corduroy fabric offer space to organize bedside essentials while reserving the tabletop for nightly use. The Taylin requires assembly and is affixed with minimalist metal drawer knobs for an added touch of glamour. Tapered legs complete the classic look, making the Taylin nightstand an outstanding bedroom accessory.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.