Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sunset Trading Sunset Trading CC-TAB1023LD-WW Cottage X Best Console Table with Four Drawers & Shelf  Distressed White CC-TAB1023LD-WW

Sunset Trading CC-TAB1023LD-WW Cottage X Best Console Table with Four Drawers & Shelf Distressed White (Discontinued)

  • Mfr # CC-TAB1023LD-WW
  • Zoro # G703851654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-TAB1023LD-WW
Zoro #
G703851654
UPC #
97652527665
Country of Origin
China

Description

Crafted from solid Mahogany wood, this fully assembled distressed antique white sideboard is ideal for your small space apartment or a grand foyer and hall. Space saving tall and slim credenza features open X back and side, this designer piece leaves all to the imagination and nothing to hide. Four drawers to keep your keys, remotes you need close by, just in case! Perfect for your bathroom, dining room and entryway, wherever you have items to store. This cabinet allows you to see your stuff and make your room an architechuraly inspired delight. Pierched upon French countryside carved feet, this elegent console is just right.

Features
  • Contemporary take on the classic X back table
  • Bamboo inspired frame creates a relaxed island vibe
  • Constructed from solid recycled plantation Mahogany
  • Attractive antique brass round metal handles
  • Strong butt joint drawer joinery
  • Four drawers with wood stops for safety
  • Finished interior drawers
  • Matches any Sunset Trading Cottage white furniture piece
  • Sunset Trading Cottage X Best Console Table with 4 Drawers,Shelf
Care Instructions:
  • Environmentally sustainable seven step finishing process will not harm your children, pets and household
  • Dust with a soft, dry cloth
  • Anti-tip kit included for safety and stability
  • Avoid using chemical and abrasive cleaners as they may damage the finish
Specifications
  • Color: Distressed White
  • Top Thickness: 1"H
  • Drawers: 2.5"H x 11"D x 18"W
  • Shelf: 24"H x 14.5"D x 45.75"W
  • Feet: 6" Round x 4"H
  • Overall Dimensions: 39"H x 16"D x 48"W
  • Weight: 82 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.