Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sunset Trading Sunset Trading Drop Leaf Extension Dining Table in Nutmeg with Light Oak Finish Top DLU-TDX3472-NLO

Sunset Trading Drop Leaf Extension Dining Table in Nutmeg with Light Oak Finish Top (Discontinued)

  • Mfr # DLU-TDX3472-NLO
  • Zoro # G303851306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLU-TDX3472-NLO
Zoro #
G303851306
UPC #
747925437107
Country of Origin
United States

Description

Sunset Furniture International LLC is built on the principles of making quality products at great prices.
The diversified product range continues to grow by following trends, improving Sunset Furniture International LLC standard of quality products, by listening to their customer.

This beautifully designed furniture by Sunset Trading will assure you many years of use and enjoyment.

  • Removable 18 inch Leaf and two 8 inch drop leafs converts from 34 x 34 up to 34 x 72.
  • Beautiful Solid Asian Hardwood table.
  • (2) 10" drop downs leafs.
  • (1) 18" removable leaf.
  • Turned legs with a straight apron.
  • Very veritable table, perfect for that small place but large enough to entertain family and friends family.
  • Dimensions: 34" W x 72" L x 30" H.
  • Finish: Nutmeg Light Oak.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.