This item is Discontinued.

Sunset Trading Sunset Trading SU-1090-86-8034-47 38 x 32 x 38 in. Happy Dog Manual Reclining Chair with Two Matching Pillows - Blue  Tan & Cream SU-1090-86-8034-47

This item is Discontinued.

Sunset Trading

Sunset Trading SU-1090-86-8034-47 38 x 32 x 38 in. Happy Dog Manual Reclining Chair with Two Matching Pillows - Blue Tan & Cream (Discontinued)

Mfr # SU-1090-86-8034-47
Zoro # G903917228
UPC # 787907792725
Country of Origin United States
Category Recliners
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SU-1090-86-8034-47
Zoro #
G903917228
UPC #
787907792725
Country of Origin
United States

Description

A dog lovers dream, lounge on luxury furniture surrounded by adorable dog prints without the messy pawsFounded on a solid hardwood frame, this traditional manual recliner strikes a classic club chair silhouette with a low profile back, rolled arms, and turned wood feet in a rich cherry stain. Charming dog theme upholstery envelops the entire chair, while high-density foam fill, pocketed coils, and sinuous spring support enhances your comfort. Utilizing a metal mechanism, this chair features three reclining positions perfect for movie-watching or a relaxing afternoon read. Two matching pillows are so comfy and cute to cuddle on your sofa or bed and create a curated canine sanctuary.

Features
  • Includes recliner with two same fabric zippered pillows
  • Navy blue background adorned with friendly dog motif will be the focal point in any room this chair lives
  • Matching pillows give a updated, designer touch to your coordinate your Seating
  • Durable and easy to clean 100% polyester fabric
  • Rolled arms combined with the soft feel of overstuffed cushions will create your favorite relaxation spot
  • Padded outside arms enhance stability for a more solid feel
  • Pocketed coil Seat and back construction reduces settling and maintains a cleaner, long lasting, more comfortable chair
  • High density polyurethane foam provide superior comfort
  • Four horizontal sinuous back springs for even support
  • Heavy duty wood frame for lasting durability
  • Hardwood Seat box where the Seat springs are applied which creates a strong and stable Seat
  • Manual 360-EZ reclining mechanism from Leggett & Platt
  • Lays flat with 3 recline positions
  • Requires 16" back and 14" front clearance to recline
  • Tension adjusters under the chair make it easier to recline based upon the height and weight of the user
  • Double sinuous "kicker" spring for added support on the outsides of Seat frame
  • Perfectly carved warm cherry sculpted legs attached with lag bolts and T-nuts to ensure they don’t come loose with use
  • Footrest cannot go up without reclining back
Specifications
  • Finish: Blue, Tan & Cream
  • Cushion Thickness: 6"
  • Arms Size: 25" H x 5" W
  • Pillows Size: 18&q

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.