Zoro Homepage

Cleaner/Degreaser, Pail, Clear

  • Mfr # 19005

  • Zoro # G410827515


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Degreaser Application
Multipurpose
Color
Clear
Features
Color-free
Type
Concentrate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19005
Zoro #
G410827515
UPC #
43318000140
Country of Origin
United States

Details

Item
Cleaner/Degreaser
Container Type
Pail
Degreaser Application
Multipurpose
Color
Clear
Features
Color-free
Type
Concentrate

Description

Crystal Simple Green Industrial Cleaner and Degreaser is a powerful, industrial-strength cleaner and degreaser formulated for critical cleaning applications that demand high performance from a fragrance and color-free solution. This highly-trusted cleaner utilizes a non-flammable and biodegradable formula, making it the ideal cleaning solution for a variety of industries where sanitation and safety are of equal concern. Clean-rinsing, concentrated and cost-effective, Crystal Simple Green is the sound choice for food processing & handling, industrial, manufacturing, electronics and parts washing industries, cutting through tough grease, oils, built-up grime and other residue without harsh or volatile chemicals. The formula is NSF labeled A1, A2, A4, A8, B1 and C1 for use in commercial kitchens, food processing plants and other areas where food is prepared or handled. It is able to validate below 10 parts per million in rinsability requirements for cleaning in cosmetics, medical and pharmaceutical environments where Good Manufacturing Practices GMP are followed. OSHA exempt from special handling and personal protection requirements, Crystal Simple Green is a safer alternative to caustic cleaners and solvents. Application: Degreaser/Cleaner; Applicable Material: Ceramics; Cement/Concrete; Enamel; Fiberglass; Laminates; Metal; Plastic; Chemical Compound: Water Based Non-Ionic Surfactant; Dirt Types: Grease; Grime; Lubricants; Oil-Based Soil.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.