Zoro Homepage
This item is Discontinued.
Sunshine Makers Multipurpose Cleaner & Degreaser, Bottle, 1gal, 2 PK 11001CT

Multipurpose Cleaner & Degreaser, Bottle, 1gal, 2 PK (Discontinued)

  • Mfr # 11001CT
  • Zoro # G610928661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11001CT
Zoro #
G610928661
UPC #
43318110016
Country of Origin
United States

Dimensions

Container Size
1gal
Size
128 fl oz

Details

Item
Multipurpose Cleaner & Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Primary Chemical
Water Based Non-Ionic Surfactant
Recommended Dilution
0.0861111111111111
Standards
Green Seal GS-37
Color
Green
Surfaces for Use On
Non-Porous Surfaces
Ready to Use/Concentrated
Concentrated
Application
Multipurpose, Concentrate
For Use On
Smudge Remover
Series
Clean Building
Removes
Smudge Remover
Features
Fragrance-free
Nonflammable
Yes
Fragrance
Fragrance-free

Description

The biodegradable all-purpose cleaner removes dirt, grime, and oily soils without heavy scrubbing. Strong surfactants penetrate and lift and remove soils, rinsing cleanly for a streak and smudge-free shine. The concentrated formula dilutes at 1:64 for great value. It meets the Green Seal GS-37 Standard, including reduced health, safety, and environmental impact of formulations as well as product efficacy requirements. It also complies with LEED green building requirements and environmentally preferable product purchasing programs in place throughout federal, state, and municipal governments. Application: All-Purpose; Applicable Material: Non-Porous Surfaces; Chemical Compound: Water Based Non-Ionic Surfactant; Dirt Types: Dirt; Grime; Dust; Oil-Based Soil.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.