Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SimplGreen, Safety Towels, 10 X 11 3/4, 75/canister

  • Mfr # 13351

  • Zoro # G710827529


product price: $17.79
/ea

Key Features

Material
Cloth
Color
Green
Sheet Size
10" x 11.75"
Container Type
Tub
Number of Sheets
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13351
Zoro #
G710827529
UPC #
43318000119
Country of Origin
United States

Dimensions

Sheet Size
10" x 11.75"

Details

Item
Cleaning Wipe
Material
Cloth
Color
Green
Container Type
Tub
Number of Sheets
75
Ply
1
Features
Abrasive
Application
Multipurpose
Surfaces for Use On
Carbon Remover

Description

Simple Green Safety Towels are large-sized wipes for heavy-duty, multi-purpose cleaning. Each wipe is saturated with Crystal Simple Green, a powerful cleaner and degreaser. The durable, dual-sided wipes feature a scouring side for tough scrubbing and a smooth side for a non-abrasive shine. Easily remove dirt, grease, grime, oil, food spills, wet paint, carbon, graphite, tar, soot, and most inks. These wipes are safe for use on all washable surfaces including metals, concrete, rubber, finished wood, tile, laminates, concrete, stone, porcelain, carpet, and other industrial surfaces. Formula contains no added color or scent, and is NSF registered for use in food processing facilities and commercial kitchens. Towel/Wipe Type: Cleaner/Detergent Wet Wipe; Application: General Purpose; Materials: Cloth; Number of Plies: 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.