Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 - 38 in. x 6 ft. Polycarbonate Roof Panel in White Opal, 5PK

  • Mfr # 401029

  • Zoro # G010066314


product price: $201.59
/pk 5, $40.32/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Color
White Opal
For Use With
SUNSKY
Includes
5 polycarbonate roofing panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401029
Zoro #
G010066314
UPC #
763552441164
Country of Origin
United States

Details

Item
polycarbonate sheet
Color
White Opal
For Use With
SUNSKY
Includes
5 polycarbonate roofing panels

Description

The SUNSKY - 401029 is a set of polycarbonate sheets, intended for use with SUNSKY products. These white opal sheets are primarily used in construction and manufacturing industries where durable, lightweight materials are required. They come as a pack of five roofing panels.

  • Material: The sheets are made from polycarbonate, a material known for its durability and resistance to various weather conditions. Please refer to the product specifications for suitability in specific outdoor applications.
  • Color: The white opal color provides an aesthetically pleasing finish while also diffusing light effectively.
  • Packaging: Each package includes five individual polycarbonate roofing panels. Coverage may vary depending on project specifics.
  • Compatibility: These sheets are intended to integrate with other SUNSKY products in existing structures or new builds. Actual results may vary based on installation methods and condition of structure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.