SS40-0030 50 x 54 in. Printed Heathered Blackout Panel - Taupe

  • Mfr # SS40-0030
  • Zoro # G603915746
product price: 
$
55.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SS40-0030
Zoro #
G603915746
UPC #
86569909916
Country of Origin
China

Description

Energy efficiency meets chic casual style, with our sunsmart maya printed heathered blackout panel. Featuring a printed heathered design in a warm taupe hue, this blackout window panel is made from a textured polyester slub base fabric creating beautiful texture and dimension. A one pass foamback finish with additional bonding is added and enhances the panel to buffer most sunlight, while also creating a significant barrier to reduce outside noise. The silver grommet top makes it easy to hang, open, and close the window panel throughout the day; fits up to a 1.25" Diameter rod. Perfect for home offices, family rooms, and bedrooms - this blackout panel provides considerable energy savings and a high-level of bringing a heavily shaded lighting level to any room.

Specifications
  • Color: Taupe
  • Size: 50 x 54 in.
  • Weight: 2.59 lbs

Ratings & reviews