Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SunSmart SS40-0004 50 x 84 in. Cassius Jacquard Total Blackout Panel; Gold

  • Mfr # SS40-0004

  • Zoro # G803862475


product price: $66.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS40-0004
Zoro #
G803862475
UPC #
86569902733
Country of Origin
China

Description

Our SunSmart Cassius Jacquard Total Blackout Panel is the perfect update to your windows, with its stunning beauty and functional style. This elegant window panel flaunts a marble jacquard design in rich gold and neutral hues creating a luxurious sheen, for a lavish look. A high-quality woven lining blocks out all sunlight, provides a maximum protective barrier against noise intrusion, and offers a maximum level of privacy and energy savings. With 100% total blackout properties, this window panel is the perfect addition for bedrooms, media rooms, or any private spaces. The rod pocket top and back tabs create a clean finish in your window to give your home a gorgeous touch of luxury. Fits up to a 1.25 diameter rod. Lighting level: Pitch Black Ambiance. Complete the look with coordinating valance.

Specifications
  • Color: Gold
  • Size: 50x84"
  • Collection: Cassius
  • Weight: 3.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.