Zoro Homepage

Sunsmart SS40-0024 50 x 84 in. Printed Botanical Blackout Panel - Aqua

  • Mfr # SS40-0024

  • Zoro # G703915745


product price: $56.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS40-0024
Zoro #
G703915745
UPC #
86569909848
Country of Origin
China

Description

With a fun fresh take on energy efficiency, our sunsmart julie printed botanical blackout panel is the perfect update to liven up any room. Featuring an updated botanical design printed in aqua and grey hues, this blackout window panel is made from a textured polyester slub base fabric creating texture and dimension for a casual look. A one pass foamback finish with additional bonding on the reverse enhances the panel to buffer most sunlight, while also creating a significant barrier to reduce outside noise. Silver grommet top finish makes this panel easy to hang, open, and close throughout the day; while fitting up to a standard 1.25" Diameter rod. Perfect for home offices, family rooms, and bedrooms, this blackout panel provides a high-level of and considerable energy savings in a trend-setting style. Lighting level: heavily shaded ambiance.

Specifications
  • Color: Aqua
  • Size: 50 x 84 in.
  • Weight: 3.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.