SunSmart SS40-0059 50 x 84 in. Ogee Knitted Jacquard Total Blackout Panel; Ivory

  • Mfr # SS40-0059

  • Zoro # G403862448


product price: $74.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS40-0059
Zoro #
G403862448
UPC #
86569948465
Country of Origin
China

Description

Combining luxe style with functionality, our sunsmart bentley ogee knitted jacquard total blackout panel is the perfect update to dress any window. An ogee knitted jacquard design is featured in a rich ivory hue, creating a luxurious sheen and texture. The heavy fabric uses a foamback and bonding finish enhancing the panel to block out all sunlight, provide a maximum protective barrier against noise intrusion, and offer a maximum level of privacy and energy savings. A silver grommet top finish makes it easy to hang, open, and close panels throughout the day; fits up to a 1.25 Diameter rod. With 100% total blackout properties, this window panel is the perfect addition for bedrooms, media rooms, or any private spaces, giving your home a lavish and contemporary appeal. Lighting level: pitch black ambiance.

Specifications
  • Color: Ivory
  • Size: 50 x 84"
  • Weight: 3.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.