Brake Hydraulic Hose 1995-2004 Toyota Tacoma 2.4L 2.7L 3.4L, 2203721

  • Mfr # 2203721

  • Zoro # G7058430


product price:  $13.85
/ea

Key Features

Length
22.72 in
Material
Ethylene Propylene Diene Monomer
Includes
Bracket Included
Fitting Size
10 mm
Vehicle Fit
Toyota Hilux (2004-2008); Toyota Tacoma (1995-2004)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2203721
Zoro #
G7058430
UPC #
889364019749
Country of Origin
Unknown

Dimensions

Length
22.72 in
Fitting Size
10 mm

Details

Material
Ethylene Propylene Diene Monomer
Includes
Bracket Included
Vehicle Fit
Toyota Hilux (2004-2008); Toyota Tacoma (1995-2004)
Fitting Type
Banjo ; Female

Description

Sunsong_NPW brake hydraulic hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture brake hydraulic hose's for virtually every automobile on the road today. Sunsong_NPW brake hydraulic hose's are available for on and off road use and are designed for all weather conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.