Brake Hydraulic Hose, 2205644
- Mfr # 2205644
- Zoro # G6877821
product price:Â
$
17.45
/ea
Key Features
Length
21.92 in
Material
Ethylene Propylene Diene Monomer
Fitting Type
Banjo ; Female
Fitting Size
10 mm
Vehicle Fit
Honda Crosstour (2012-2015); Honda Accord Crosstour (2010-2011)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2205644
- Zoro #
- G6877821
- UPC #
- 889364040187
- Country of Origin
- Unknown
Dimensions
- Length
- 21.92 in
- Fitting Size
- 10 mm
Details
- Material
- Ethylene Propylene Diene Monomer
- Fitting Type
- Banjo ; Female
- Vehicle Fit
- Honda Crosstour (2012-2015); Honda Accord Crosstour (2010-2011)
- Includes
- Bracket Included
Description
Sunsong_NPW brake hydraulic hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture brake hydraulic hose's for virtually every automobile on the road today. Sunsong_NPW brake hydraulic hose's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.