Shop SUNSONG
See all product information
Create Account
Power Steering Pressure Line Hose Assembly - Pump To Gear, 3403773
- Mfr # 3403773
- Zoro # G6626521
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Material
Chlorosulfonated Polyethylene
Length
54.3 in
Type
Male O-Ring; Banjo
Vehicle Fit
Nissan Frontier (2005-2015)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3403773
- Zoro #
- G6626521
- UPC #
- 889364100966
- Country of Origin
- China
Dimensions
- Length
- 54.3 in
Details
- Material
- Chlorosulfonated Polyethylene
- Type
- Male O-Ring; Banjo
- Vehicle Fit
- Nissan Frontier (2005-2015)
Description
Sunsong power steering pressure line hose assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture power steering pressure line hose assembly's for virtually every automobile on the road today. Sunsong power steering pressure line hose assembly's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.