Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Gas Heater Infrared Ceramic, 120000 BTU

  • Mfr # SG12-N

  • Zoro # G608825989


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Height
7-3/4 in
Width
23-1/2 in
Length
26-1/2 in
Heater Voltage
120
Includes
NPT Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG12-N
Zoro #
G608825989
UPC #
722283121103
Country of Origin
United States

Dimensions

Height
7-3/4 in
Width
23-1/2 in
Length
26-1/2 in

Details

Heater Voltage
120
Includes
NPT Female

Description

SunStar Natural Gas Heater Infrared Ceramic SG12-N, 120000 BTU
Features: Amps: 0.4BTU: 120000Construction: Aluminized Steel / Aluminum ReflectorsDepth Inches: 23-1/2Height Inches: 7-3/4Voltage: 120Width Inches: 26-1/2Connection Type Inches: NPT Female 1/2.Note: Installation and service must be performed by a licensed contractor and must conform to local codes. In absence of local codes, installation must comply with National Fuel Gas Code ANSI Z223.I also known as NFPA 54 or CGA B149 installation codes. Requires 4CFM per 1000 BTU/hr of Mechanical Ventilation of the total installed capacity. Read installation and operating instructions prior to purchase. Not certified or approved for residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.