Zoro Homepage

Natural Gas Heater Infrared Ceramic, 60000 Btu

  • Mfr # SG6-N

  • Zoro # G608826771


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Height
7-3/4 in
Width
21-5/8 in
Length
26-1/2 in
Heater Voltage
120
Includes
NPT Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG6-N
Zoro #
G608826771
UPC #
722283114600
Country of Origin
United States

Dimensions

Height
7-3/4 in
Width
21-5/8 in
Length
26-1/2 in

Details

Heater Voltage
120
Includes
NPT Female

Description

SunStar Natural Gas Heater Infrared Ceramic SG6-N, 60000 Btu
Features: Amps: 0.4BTU: 60000Construction: Aluminized Steel / Aluminum ReflectorsDepth Inches: 21-5/8Height Inches: 7-3/4Voltage: 120Width Inches: 26-1/2Connection Type Inches: NPT Female 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.