Oil Burner Pump, 3450 rpm, 3gph, 100-150psi

  • Mfr # PF203N2GU

  • Zoro # G3456065


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Number of Stages
1
GPH
3
Adjustable PSI Range
100 psi to 150 psi
RPM
3,450 RPM
Max. Lift
Up To 14 ft in 2-Pipe System, Up to 8 ft in 1-Pipe System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF203N2GU
Zoro #
G3456065
UPC #
-
Country of Origin
France

Dimensions

Overall Length
2 1/4 in
Overall Height
3 1/4 in
Overall Width
4 3/8 in

Details

Item
Hot Water and Steam Boiler Oil Burner Pump
Number of Stages
1
GPH
3
Adjustable PSI Range
100 psi to 150 psi
RPM
3,450 RPM
Max. Lift
Up To 14 ft in 2-Pipe System, Up to 8 ft in 1-Pipe System
Flow Rate
3 gph
Maximum Lift
Up To 14 ft in 2-Pipe System, Up to 8 ft in 1-Pipe System
Motor Speed
3,450 RPM
Product Type
Oil Burner Pump
Standards
UL Listed
Minimum Pressure
100 psi

Description

Product Type Oil Burner Pump, Flow Rate 3 gph, Overall Height 3 1/4 in, Overall Length 2 1/4 in, Overall Width 4 3/8 in, Adjustable PSI Range 100 psi to 150 psi, Maximum Lift Up To 14 ft in 2-Pipe System, Up to 8 ft in 1-Pipe System, Minimum Pressure 100 psi, Motor Speed 3,450 RPM, Number of Stages 1, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.