Zoro Homepage

Solenoid Complete, 12V

  • Mfr # 44-0098

  • Zoro # G8556694


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Mi-T-M
Material
Steel; Brass; Plastic
Product Type
Fuel Oil Solenoid
Compatible Manufacturer Model Number
GH-2403-3MGH, GPH-2000-0M1I, GPH-2000-0M1R, GPH-2500-0M1I, GPH-2500-0M1R
Compatible Brand
Mi-T-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-0098
Zoro #
G8556694
UPC #
016977003074
Country of Origin
United States

Details

Item
Fuel Oil Solenoid
Fits Brand
Mi-T-M
Material
Steel; Brass; Plastic
Product Type
Fuel Oil Solenoid
Compatible Manufacturer Model Number
GH-2403-3MGH, GPH-2000-0M1I, GPH-2000-0M1R, GPH-2500-0M1I, GPH-2500-0M1R
Compatible Brand
Mi-T-M

Description

Fuel Oil Solenoid, Material Steel; Brass; Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.