Screen, Roll, 100 ft L, 6 ft W, Black
- Mfr # 3004169
- Zoro # G3787502
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Polyester
Mesh Size
23 x 16
Width
72 in
Length
100 ft
Wire Dia.
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3004169
- Zoro #
- G3787502
- UPC #
- 047888420179
- Country of Origin
- United States
- Screen Material
- Polyester
- Color
- Black
- Item
- Replacement Screen
- Resistance Properties
- Mildew Resistant
- Screen Finish
- Vinyl Coated
- Mesh Rating
- Medium
- Fire Classification
- IBC Section 803.1.1 (Class A Rating), NFPA 101 (Class A Rating)
- Count
- 1
- Standards
- ANSI/WCMA A 100.1-2007, ASTM E2180, ASTM G21, GREENGUARD Gold, REACH Compliant, RoHS Compliant, US Consumer Product Safety Commission Section 101
- Form
- Roll
- Product Type
- Replacement Screen
- For Use With
- Doors, Porches, Windows
- UV Blockage
- 90 %
- Openness
- 10 %
- Protection From
- Solar Heat
- Wire Color
- Black
- Compatible Product Type
- Doors, Porches, Windows
Dimensions
- Mesh Size
- 23 x 16
- Width
- 72 in
- Length
- 100 ft
- Wire Dia.
- 0.025 in
- Mesh Size Range
- Medium
- Overall Length
- 100 ft
- Thickness
- 0.04 in
- Wire Diameter
- 0.025 in
- Overall Width
- 6 ft
- Wire Rope Length
- 100 ft
Description
Replacement Screen, Screen Material Polyester, Width 72 in, Length 100 ft, Wire Dia. 0.025 in, Black, Mesh Size 23 x 16, Mesh Size Range Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.