Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screen, Vinyl Coated Polyester, 36" W

  • Mfr # 3004180

  • Zoro # G3787423


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Polyester
Mesh Size
23 x 16
Width
36 in
Length
100 ft
Wire Dia.
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3004180
Zoro #
G3787423
UPC #
047888420049
Country of Origin
United States

Dimensions

Mesh Size
23 x 16
Width
36 in
Length
100 ft
Wire Dia.
0.025 in
Mesh Size Range
Medium
Wire Diameter
0.025 in
Overall Length
100 ft
Overall Width
3 ft
Thickness
0.04 in

Details

Screen Material
Polyester
Color
Stucco
Item
Replacement Screen
Screen Finish
Vinyl Coated
Fire Classification
IBC Section 803.1.1 (Class A Rating), NFPA 101 (Class A Rating)
Count
1
Protection From
Solar Heat
Openness
10 %
Product Type
Replacement Screen
For Use With
Doors, Porches, Windows
UV Blockage
90 %
Resistance Properties
Mildew Resistant
Form
Roll
Mesh Rating
Medium
Standards
ANSI/WCMA A 100.1-2007, ASTM E2180, ASTM G21, GREENGUARD Gold, REACH Compliant, RoHS Compliant, US Consumer Product Safety Commission Section 101

Description

Replacement Screen, Screen Material Polyester, Width 36 in, Length 100 ft, Wire Dia. 0.025 in, Stucco, Mesh Size 23 x 16, Mesh Size Range Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.