Foamed Polycarbonate 144 in L x 26 in W x 0.063 in Thick

  • Mfr # 108972

  • Zoro # G315939948


product price: $39.79
/ea

Key Features

Description/Special Features
Roofing Panel, Roof Covering Panel, Outdoor Living Roofing, Residential Roofing, Architechural Roofing
Plastic Thickness
0.063 in
Shape
Rectangle
Plastic Length
144 in
Plastic Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108972
Zoro #
G315939948
UPC #
763552140029
Country of Origin
United States

Dimensions

Plastic Thickness
0.063 in
Plastic Length
144 in
Plastic Width
26 in

Details

Description/Special Features
Roofing Panel, Roof Covering Panel, Outdoor Living Roofing, Residential Roofing, Architechural Roofing
Shape
Rectangle
Plastic Material
Foamed Polycarbonate
Plastic Color
Sedona Brick
For Use With
Patios, deck, pergola, carports, and storage sheds
Includes
One foamed polycarbonate panel

Description

Keep your outdoor space dry and shaded with castle grey SUNTOP roofing & siding sheets. Composed of foamed corrugated polycarbonate, easy-install SUNTOP adds 100% shade and protection to DIY pergolas, awnings, sheds, as well as resistance to harmful UV radiation. Lightweight yet tough & rigid, SUNTOP won't dent like typical DIY corrugated metal panels, and will outperform fiberglass panels. These durable, rust-proof sheets can be used as a covering for just about any type of open-sided or enclosed outdoor living space, storage, or shelter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.