Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26 in. x 6 ft. Clear Polycarbonate Roof Panel, 10PK

  • Mfr # 400985

  • Zoro # G310065338


product price: $229.99
/pk 10, $23.00/ea
Free Shipping & Returns

Key Features

For Use With
SUNTUF
Includes
10 polycarbonate roofing panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400985
Zoro #
G310065338
UPC #
763552441362
Country of Origin
United States

Details

Item
polycarbonate panel
Color
Clear
For Use With
SUNTUF
Includes
10 polycarbonate roofing panels

Description

The SUNTUF - 400985 is a set of clear polycarbonate panels. These panels are made from thermoplastic polymers, known for their high durability, impact resistance, and transparency. They are typically used in construction projects or manufacturing processes where both strength and clarity are important.

  • Color: The panels come in a clear color which allows maximum light transmission while maintaining its structural integrity.
  • For Use With: These panels are specifically designed to be compatible with other SUNTUF products for seamless integration into your project.
  • Included Items: Each package includes 10 polycarbonate roofing panels, providing ample coverage for most standard-sized projects.
  • Durability and Impact Resistance: Made from thermoplastic polymers, these panels are characterized by their durability and impact resistance making them suitable for various industrial applications where robust materials are required.
  • Transparency: Despite their strength, these polycarbonate sheets have a high degree of transparency that allows for natural light penetration, designed to serve as a barrier against external elements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.