Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26 in. x 6 ft. Red Brick Polycarbonate Roof Panel, 10PK

  • Mfr # 400992

  • Zoro # G510065350


product price: $229.99
/pk 10, $23.00/ea
Free Shipping & Returns

Key Features

For Use With
SUNTUF
Includes
10 polycarbonate roofing panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400992
Zoro #
G510065350
UPC #
763552441430
Country of Origin
United States

Details

Item
polycarbonate panel
Color
Red Brick
For Use With
SUNTUF
Includes
10 polycarbonate roofing panels

Description

The SUNTUF - 400992 is a set of polycarbonate panels, which are types of plastic sheets made from thermoplastic polymers. These panels are recognized for their durability, impact resistance, and transparency based on material properties. They are typically used in industries where strength and clarity are essential such as construction projects or manufacturing processes.

  • Color: The color of these panels is Red Brick, providing an aesthetic appeal while maintaining functionality.
  • For Use With: These panels are specifically designed to be compatible with other SUNTUF products.
  • Included Items: Each package includes 10 polycarbonate roofing panels, offering ample coverage for most standard applications.
  • Durability and Impact Resistance: Made from thermoplastic polymers, these panels are made with materials that are known for their durability and impact resistance making them suitable for demanding environments.
  • Transparency: Despite their strength, these polycarbonate panels have a degree of transparency based on the material properties that can be beneficial in certain applications requiring visibility or light penetration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.