Zoro Homepage

Polycarbonate 120 in L x 26 in W x 0.032 in Thick

  • Mfr # 104049

  • Zoro # G415939947


product price: $68.69
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Plastic Thickness
0.032 in
Plastic Width
26 in
Plastic Material
Polycarbonate
Shape
Rectangle
Description/Special Features
Roofing Panel, Roof Covering Panel, Outdoor Living Roofing, Residential Roofing, Architechural Roofing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104049
Zoro #
G415939947
UPC #
763552114945
Country of Origin
United States

Dimensions

Plastic Thickness
0.032 in
Plastic Length
120 in
Plastic Width
26 in

Details

Plastic Color
Solar Control Silver
Plastic Material
Polycarbonate
Shape
Rectangle
Description/Special Features
Roofing Panel, Roof Covering Panel, Outdoor Living Roofing, Residential Roofing, Architechural Roofing
Includes
One polycarbonate panel
For Use With
Patios, deck, pergola, carports, and storage sheds

Description

Protect & cover your outdoor space with SUNTUF corrugated roofing panels. Made of virtually unbreakable polycarbonate, these DIY roofing sheets are lightweight, block all UV rays, and can be installed quickly & easily with basic tools. Whether you're covering a patio, pergola, greenhouse, or deck, completing a storage shed for your gardening equipment, or building your own carport, SUNTUF will help you transform your space, making it livable for you and your family year-round, rain or shine!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.