Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycarbonate 144 in L x 26 in W x 0.032 in Thick

  • Mfr # 102004

  • Zoro # G215939932


product price: $40.49
/ea

Key Features

Plastic Thickness
0.032 in
Shape
Rectangle
Plastic Width
26 in
Plastic Material
Polycarbonate
Description/Special Features
Roofing Panel, Roof Covering Panel, Outdoor Living Roofing, Residential Roofing, Architechural Roofing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102004
Zoro #
G215939932
UPC #
763552113351
Country of Origin
United States

Dimensions

Plastic Thickness
0.032 in
Plastic Length
144 in
Plastic Width
26 in

Details

Shape
Rectangle
Plastic Color
Hunter Green
Plastic Material
Polycarbonate
Description/Special Features
Roofing Panel, Roof Covering Panel, Outdoor Living Roofing, Residential Roofing, Architechural Roofing
Includes
One polycarbonate panel
For Use With
Patios, deck, pergola, carports, and storage sheds

Description

Protect & cover your outdoor space with SUNTUF corrugated roofing panels. Made of virtually unbreakable polycarbonate, these DIY roofing sheets are lightweight, block all UV rays, and can be installed quickly & easily with basic tools. Whether you're covering a patio, pergola, greenhouse, or deck, completing a storage shed for your gardening equipment, or building your own carport, SUNTUF will help you transform your space, making it livable for you and your family year-round, rain or shine!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.