Zoro Homepage

Construction Paper, 10 Assorted Colors, 9in x 12in, PK500

  • Mfr # PCON01500

  • Zoro # G4113380


product price: $26.29
/pk 500, $0.05/ea

Key Features

Color
Scarlet (Red), Black, Yellow-Orange, Brown, Pink, Violet, Blue, Holiday Green, White, Yellow
Recommended Grade
Grade K+
Material
Paper
Recommended Age
5+ Years
Includes
500 Sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCON01500
Zoro #
G4113380
UPC #
671015006
Country of Origin
United States

Details

Color
Scarlet (Red), Black, Yellow-Orange, Brown, Pink, Violet, Blue, Holiday Green, White, Yellow
Recommended Grade
Grade K+
Material
Paper
Recommended Age
5+ Years
Includes
500 Sheets

Description

SunWorks® Heavyweight Groundwood Construction Paper provides the best value in school grade construction paper. It is the perfect solution for school projects and other arts and crafts. It has bright and consistent colors, is slightly textured and cuts and folds evenly without cracking. Ten color assortment includes Scarlet, Black, Yellow-Orange, Brown, Pink, Violet, Blue, Holiday Green, White, and Yellow. Recyclable. Includes a total of 500 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.