Zoro Homepage

Sunscreen, 0.25 oz, Packet, 50 SPF, PK25

  • Mfr # 18-915G

  • Zoro # G8342095


product price: $26.99
/pk 25, $1.08/ea
Sold in multiples of 8 for $215.92

Key Features

Size
0.25 oz
Active Ingredient
Aloe Vera, Vitamin E
Formula Features
Paraben Free
Package Format
Packet
Unitized
Unitized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-915G
Zoro #
G8342095
UPC #
-
Country of Origin
United States

Dimensions

Size
0.25 oz

Details

Item
Sunscreen
Active Ingredient
Aloe Vera, Vitamin E
Formula Features
Paraben Free
Package Format
Packet
Unitized
Unitized
Exterior Package Type
Pouch
SPF
50
Number of Units Included
25
Format
Lotion
Purpose
Sunscreen

Description

Sunscreen, Active Ingredient Aloe Vera, Vitamin E, Format Lotion, Size 0.25 oz, Package Format Packet, Formula Features Paraben Free, Unitized Unitized, SPF 50, Compatible Manufacturer Part Number Not Applicable, Purpose Sunscreen, Exterior Package Type Pouch, Number of Units Included 25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.