Zoro Homepage

Sunscreen, 0.25 oz, Packet, 50 SPF, PK25

  • Mfr # 18-917G

  • Zoro # G8340747


product price: $37.59
/pk 25, $1.50/ea

Key Features

Size
0.25 oz
Format
Lotion
Package Format
Packet
SPF
50
Active Ingredient
Aloe Vera, Vitamin E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-917G
Zoro #
G8340747
UPC #
-
Country of Origin
United States

Dimensions

Size
0.25 oz

Details

Item
Sunscreen
Format
Lotion
Package Format
Packet
SPF
50
Active Ingredient
Aloe Vera, Vitamin E
Purpose
Sunscreen
Unitized
Unitized
Formula Features
Paraben Free
Exterior Package Type
Pouch
Number of Units Included
25

Description

Sunscreen, Active Ingredient Aloe Vera, Vitamin E, Format Lotion, Size 0.25 oz, Package Format Packet, Formula Features Paraben Free, Unitized Unitized, SPF 50, Compatible Manufacturer Part Number Not Applicable, Purpose Sunscreen, Exterior Package Type Pouch, Number of Units Included 25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.