Zoro Homepage

Sunscreen, 0.25 oz, Packet, 50 SPF, PK50

  • Mfr # 18-920G

  • Zoro # G8340360


product price: $45.59
/pk 50, $0.91/ea

Key Features

Size
0.25 oz
Format
Lotion
Exterior Package Type
Pouch
SPF
50
Package Format
Packet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-920G
Zoro #
G8340360
UPC #
-
Country of Origin
United States

Dimensions

Size
0.25 oz

Details

Item
Sunscreen
Format
Lotion
Exterior Package Type
Pouch
SPF
50
Package Format
Packet
Unitized
Unitized
Number of Units Included
50
Formula Features
Paraben Free
Active Ingredient
Aloe Vera, Vitamin E
Purpose
Sunscreen

Description

Sunscreen, Active Ingredient Aloe Vera, Vitamin E, Format Lotion, Size 0.25 oz, Package Format Packet, Formula Features Paraben Free, Unitized Unitized, SPF 50, Compatible Manufacturer Part Number Not Applicable, Purpose Sunscreen, Exterior Package Type Pouch, Number of Units Included 50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.