Zoro Homepage

Sunscreen, 2 oz, Bottle, 50 SPF

  • Mfr # 18-903G

  • Zoro # G8340640


product price: $3.49
/ea
Sold in multiples of 12 for $41.88

Key Features

Size
2 oz
Formula
SPF 50
Package Type - First Aid and Wound Care
Bottle
Size - First Aid and Wound Care
2.000 oz
Count - First Aid and Wound Care
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-903G
Zoro #
G8340640
UPC #
-
Country of Origin
United States

Dimensions

Size
2 oz
Size - First Aid and Wound Care
2.000 oz

Details

Item
Sunscreen
Formula
SPF 50
Package Type - First Aid and Wound Care
Bottle
Count - First Aid and Wound Care
1
Form - First Aid and Wound Care
Lotion
Item - First Aid and Wound Care
Sunscreen
Unitized
Unitized
Application - First Aid and Wound Care
Sunscreen
Formula Features
Paraben Free
SPF
50
Format
Lotion
Active Ingredient
Aloe Vera, Vitamin E
Package Format
Bottle
Purpose
Sunscreen

Description

Sunscreen, Active Ingredient Aloe Vera, Vitamin E, Format Lotion, Size 2 oz, Package Format Bottle, Formula Features Paraben Free, Unitized Unitized, SPF 50, Compatible Manufacturer Part Number Not Applicable, Purpose Sunscreen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.