Sunscreen, Box, 1/4 oz., PK50
Mfr # 18-350
Zoro # G4500851
product price: $37.69
/pk 50, $0.75/eaKey Features
Application - First Aid and Wound Care
Sunscreen
Formula
SPF 30
Size
0.25 oz
Form - First Aid and Wound Care
Lotion
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-350
Zoro #
G4500851
UPC #
698229916631
Country of Origin
United States
Dimensions
Size
0.25 oz
Size - First Aid and Wound Care
0.25 oz
Details
Item
Sunscreen
Application - First Aid and Wound Care
Sunscreen
Formula
SPF 30
Form - First Aid and Wound Care
Lotion
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
50
Includes
Dispenser Box of 50
Industry Type
Healthcare
Package Type
BOX
Item - First Aid and Wound Care
Sunscreen
Standards
FDA
Application
Sunscreen
Unitized
Unitized
Format
Lotion
Purpose
Sunscreen
Package Format
Packet
Formula Features
Oil Free, PABA Free
Exterior Package Type
Box
Number of Units Included
50
Active Ingredient
Aloe Vera, Vitamin E
SPF
30
Description
Sunscreen, Active Ingredient Aloe Vera, Vitamin E, Format Lotion, Size 0.25 oz, Package Format Packet, Formula Features Oil Free, PABA Free, Unitized Unitized, SPF 30, Compatible Manufacturer Part Number Not Applicable, Purpose Sunscreen, Exterior Package Type Box, Number of Units Included 50, Standards FDA, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.