Zoro Homepage

Sunscreen Ointment

  • Mfr # 18-913G

  • Zoro # G616388926


product price: $38.69
/ea

Key Features

Batteries Included
No
Series
SunX
Refill Size
0.25 oz
Overall Width
8 in
Maximum Countertop Thickness
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-913G
Zoro #
G616388926
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
0.25 oz
Overall Width
8 in
Maximum Countertop Thickness
8 in
Overall Height
9 in
Spout Length
8 in
Counter Hole Diameter
1 1/4 in
Overall Depth
12 in

Details

Batteries Included
No
Series
SunX
Item
Sunscreen Dispenser
Compatible with Manufacturer Model Number
18-912G, 61557
Mount Type
Wall
Operation Mode
Manual
Product Type
Sunscreen Dispenser
Finish
Glossy
Color
Clear
Compatible Manufacturer Model Number
18-912G, 61557
Compatible Manufacturer Part Number
18-912G, 61557
Form
Liquid
Compatible Mfr. Model Number
18-912G, 61557

Description

Sunscreen Dispenser, Color Clear, Mount Type Wall, Product Type Sunscreen Dispenser, Material Not Applicable, Series SunX, Finish Glossy, Compatible Manufacturer Part Number 18-912G, 61557, Refill Size 0.25 oz, Operation Mode Manual, Power Source Not Applicable, Batteries Included No, Overall Depth 12 in, Overall Height 9 in, Overall Width 8 in, Counter Hole Diameter 1 1/4 in, Maximum Countertop Thickness 8 in, Spout Length 8 in, Form Liquid, Standards FDA Approved, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.