Zoro Homepage

Sunscreen Ointment

  • Mfr # 18-924G

  • Zoro # G016388922


product price: $38.69
/ea

Key Features

Mount Type
Wall
Refill Size
2 oz
Overall Height
4 in
Spout Length
4 in
Overall Depth
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-924G
Zoro #
G016388922
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
2 oz
Overall Height
4 in
Spout Length
4 in
Overall Depth
1 1/4 in
Maximum Countertop Thickness
4 in
Counter Hole Diameter
1 1/4 in
Overall Width
1 1/4 in

Details

Mount Type
Wall
Compatible with Manufacturer Model Number
18-923G, 71557
Item
Sunscreen Dispenser
Product Type
Sunscreen Dispenser
Color
Clear
Series
SunX
Operation Mode
Manual
Batteries Included
No
Finish
Glossy
Compatible Manufacturer Part Number
18-923G, 71557
Compatible Manufacturer Model Number
18-923G, 71557
Form
Liquid
Compatible Mfr. Model Number
18-923G, 71557

Description

Sunscreen Dispenser, Color Clear, Mount Type Wall, Product Type Sunscreen Dispenser, Material Not Applicable, Series SunX, Finish Glossy, Compatible with Manufacturer Model Number 18-923G, 71557, Refill Size 2 oz, Operation Mode Manual, Power Source Not Applicable, Batteries Included No, Overall Depth 1 1/4 in, Overall Height 4 in, Overall Width 1 1/4 in, Counter Hole Diameter 1 1/4 in, Maximum Countertop Thickness 4 in, Spout Length 4 in, Form Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.