Zoro Homepage

Sunscreen, Spray Bottle, 4 oz.

  • Mfr # 18-304

  • Zoro # G9511774


product price: $8.39
/ea

Key Features

Industry Type
Healthcare
Formula
Aloe Vera, Vitamin E
Size
4 oz
Package Type - First Aid and Wound Care
Spray Bottle
Package Type
Spray Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-304
Zoro #
G9511774
UPC #
698229716705
Country of Origin
United States

Dimensions

Size
4 oz
Size - First Aid and Wound Care
4 oz
Package Length
6 in
Package Width
6 in
Package Height
6 in

Details

Item
Sunscreen
Industry Type
Healthcare
Formula
Aloe Vera, Vitamin E
Package Type - First Aid and Wound Care
Spray Bottle
Package Type
Spray Bottle
Includes
Mfr. No. SPF30
Application
Sunscreen
Item - First Aid and Wound Care
Sunscreen
Application - First Aid and Wound Care
Sunscreen
Form - First Aid and Wound Care
Gel
Count - First Aid and Wound Care
1
Standards
FDA
Unitized
Bulk
Exterior Package Type
Bottle
Active Ingredient
Aloe Vera, Vitamin E
Formula Features
Oil Free, PABA Free
Package Format
Spray Bottle
SPF
30
Number of Units Included
1
Purpose
Sunscreen
Format
Spray

Description

Sunscreen, Active Ingredient Aloe Vera, Vitamin E, Format Spray, Size 4 oz, Package Format Spray Bottle, Formula Features Oil Free, PABA Free, Unitized Bulk, SPF 30, Compatible Manufacturer Part Number Not Applicable, Purpose Sunscreen, Exterior Package Type Bottle, Number of Units Included 1, Standards FDA, Package Height 6 in, Package Length 6 in, Package Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.