3L240 FHP V-Belt, 24 in Outside Length, 3/8 in Top Width

  • Mfr # 3L240

  • Zoro # G5450897


product price:  $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L240
Outside Length
24 in
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3L240
Zoro #
G5450897
UPC #
687152163441
Country of Origin
China

Dimensions

Outside Length
24 in
Top Width
3/8 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L240

Description

V-Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.