Zoro Homepage

9 in L 1 in Cap. Aluminum Pipe Wrench

  • Mfr # ASW7-1

  • Zoro # G815508651


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Jaw Capacity
1 in
Handle Material
Aluminum
Handle Type
Contoured
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASW7-1
Zoro #
G815508651
UPC #
866337000300
Country of Origin
China

Dimensions

Overall Length
9 in

Details

Item
Pipe Wrench
Jaw Capacity
1 in
Handle Material
Aluminum
Handle Type
Contoured
Nonsparking
No
Insulated
No
Jaw Texture
Serrated
Adjustment Type
Self-Adjusting
Finish
Chrome
Tether Style
Not Tether Capable
Weight
0.85 lb
Adjustable
Manual

Description

Pipe Wrench, Aluminum, Chrome, Jaw Capacity 1 in, Serrated, Overall Length 9 in, Contoured, Not Tether Capable, Insulated No, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.