A2L CONDENSATE PAN
- Mfr # CP815-240A2L
- Zoro # G023783482
product price:Â
$
364.99
/ea
Key Features
Product Type
Condensate Evaporator Pan
Overall Height
4 in
Capacity
15 qt
Dissipation Rate
12 gpd
Power Consumption
1,500 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP815-240A2L
- Zoro #
- G023783482
- UPC #
- 687152300242
- Country of Origin
- China
Dimensions
- Overall Height
- 4 in
- Overall Width
- 13 in
- Lead Length
- 36 in
- Overall Length
- 21 in
- Wire Rope Length
- 21 in
- Length
- 21 in
Details
- Item
- Condensate Pan
- Product Type
- Condensate Evaporator Pan
- Capacity
- 15 qt
- Dissipation Rate
- 12 gpd
- Power Consumption
- 1,500 W
- Input Voltage
- 240V AC
- Material
- Stainless Steel
- Current
- 6.28 A
- Shell Material
- Stainless Steel
Description
Condensate Pan, Capacity 15 qt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.