Zoro Homepage

AC Line Splitter, 15A Max. Input Current

  • Mfr # IDVMSPLITTER

  • Zoro # G9642028


product price: $39.59
/ea

Key Features

Features
Easy and Safe AC Measurements with A Clamp Meter without the Need to Cut or Separate Conductors, Multimeter and IDVM 333 Amp Clamp for Easy Power Calculations, Separate the Hot/Live Conductor from the Neutral and Ground, X1 Loop for One-to-One Amperage Readings, X10 Multiplier Loop for Higher Resolution and Accuracy for Low Power Circuits
For Use With
Clamp Meter
Max. Input Current
15 A
Width
2 1/4 in
Height
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDVMSPLITTER
Zoro #
G9642028
UPC #
687152260409
Country of Origin
United States

Dimensions

Width
2 1/4 in
Height
6 1/4 in
Depth
1 1/4 in
Tool Width
2.3 in
Tool Height
6.3 in
Tool Length
1.3 in

Details

Item
AC Line Splitter
Features
Easy and Safe AC Measurements with A Clamp Meter without the Need to Cut or Separate Conductors, Multimeter and IDVM 333 Amp Clamp for Easy Power Calculations, Separate the Hot/Live Conductor from the Neutral and Ground, X1 Loop for One-to-One Amperage Readings, X10 Multiplier Loop for Higher Resolution and Accuracy for Low Power Circuits
For Use With
Clamp Meter
Max. Input Current
15 A
Max. Output Current
15.0 A
Max. AC Voltage
250 V
Testing Functions
Amperage Reading
Current Multiplier Loop
X1, X10
Maximum Current Measured
15 A
CAT Safety Rating
CAT II 600V
For Voltage Range
250V AC

Description

AC Line Splitter, CAT Safety Rating CAT II 600V, Current Multiplier Loop X1, X10, For Voltage Range 250V AC, Maximum Current Measured 15 A, Tool Height 6.3 in, Tool Length 1.3 in, Tool Width 2.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.