Adjustable Air Pressure, SW .1-4" WC

  • Mfr # RSS498013

  • Zoro # G0391927


product price:  $53.45
/ea

Key Features

Application
Commercial HVAC, Air Filtration, Furnace Control, Humidity Detection and Control, Residential HVAC
Electrical Rating
1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC
Standards
CSA Certified, UL Listed
Maximum Operating Temperature
190 Degrees F
Minimum Pressure Setting
0.1 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSS498013
Zoro #
G0391927
UPC #
-
Country of Origin
United States

Dimensions

Sample Line Connection Size
1/4 in

Details

Item
Air Pressure Switch
Application
Commercial HVAC, Air Filtration, Furnace Control, Humidity Detection and Control, Residential HVAC
Electrical Rating
1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC
Standards
CSA Certified, UL Listed
Maximum Operating Temperature
190 Degrees F
Minimum Pressure Setting
0.1 in wc
Mounting Orientation
Horizontal, Vertical
Maximum Differential Pressure Setting
10 in wc
Electrical Connection Type
Plug-In
Product Type
Air Pressure Switch
Sample Line Connector Type
Push-On
Minimum Differential Pressure Setting
0.1 in wc
Housing Type
Standard Housing
Pressure Type
Differential, Negative
Maximum Pressure Setting
10 in wc
Maximum Pressure Rating
4 in wc
Housing Material
Polyethelene
Input Voltage
120V AC
Pressure Setpoint Type
Adjustable
Contact Form
SPDT
Reset Type
Automatic Reset
Minimum Operating Temperature
-40 Degrees F

Description

Air Pressure Switch, Application Commercial HVAC, Air Filtration, Furnace Control, Humidity Detection and Control, Residential HVAC, Contact Form SPDT, Electrical Connection Type Plug-In, Electrical Rating 1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC, Housing Material Polyethelene, Housing Type Standard Housing, Input Voltage 120V AC, Maximum Differential Pressure Setting 10 in wc, Maximum Operating Temperature 190 Degrees F, Maximum Pressure Rating 4 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.