Shop SUPCO
See all product information
Create Account
Air Pressure Switch, SPDT, 24V
- Mfr # EZS-495-11
- Zoro # G622824029
product price:Â
$
60.19
/ea
Key Features
Pressure Setpoint Type
Adjustable
Application
HVAC
Contact Form
SPDT
Overall Depth
3 1/2 in
Overall Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZS-495-11
- Zoro #
- G622824029
- UPC #
- 687152301829
- Country of Origin
- United States
- Pressure Setpoint Type
- Adjustable
- Application
- HVAC
- Contact Form
- SPDT
- Compatible Manufacturer Part Number
- Universal
- Reset Type
- Automatic Reset
- Housing Type
- Low Profile
- Minimum Operating Temperature
- -40 Degrees F
- Sample Line Connector Type
- Barb
- Number of Switches
- 1
- Maximum Operating Temperature
- 190 Degrees F
- Maximum Pressure Setting
- 2 in wc
- Item
- Air Pressure Switch
- Product Type
- Air Pressure Switch
- Mounting Orientation
- Any Position
- Minimum Differential Pressure Setting
- 0.15 in wc
- Minimum Pressure Setting
- 0.15 in wc
- Maximum Differential Pressure Setting
- 2 in wc
- Pressure Type
- Differential, Negative, Positive
- Includes
- Air sampling connection accepts 3/16" ID flexible tubing
- Input Voltage
- 24V
Dimensions
- Overall Depth
- 3 1/2 in
- Overall Height
- 4 in
- Sample Line Connection Size
- 3/16 in
- Overall Width
- 4 1/2 in
Description
Air Pressure Switch, Application HVAC, Contact Form SPDT, Housing Type Low Profile, Includes Air sampling connection accepts 3/16 In. ID flexible tubing, Input Voltage 24V, Maximum Differential Pressure Setting 2 in wc, Maximum Operating Temperature 190 Degrees F, Maximum Pressure Setting 2 in wc, Minimum Differential Pressure Setting 0.15 in wc, Minimum Operating Temperature -40 Degrees F, Minimum Pressure Setting 0.15 in wc, Mounting Orientation Any Position, Number of Switches 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.