Zoro Homepage

Bullet Piercing Valve, BPV14

  • Mfr # BPV14

  • Zoro # G5448377


product price: $9.19
/ea
Sold in multiples of 3 for $27.57

Key Features

Connection Size
1/4" Male Flare (0.25")
Outside Dia.
1/4"
Max. Working Pressure
500 psi
Includes
Hex key wrench
Features
Corrosion resistant,Non-positional mounting, no adapter valve required,Requires only 2" clearance for installation and operation,Patented valve gasket provides 50 times more sealing area than competitive 'O' ring types
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPV14
Zoro #
G5448377
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4" Male Flare (0.25")
Outside Dia.
1/4"

Details

Item
Bullet Piercing Valve
Max. Working Pressure
500 psi
Includes
Hex key wrench
Features
Corrosion resistant,Non-positional mounting, no adapter valve required,Requires only 2" clearance for installation and operation,Patented valve gasket provides 50 times more sealing area than competitive 'O' ring types

Description

Bullet Piercing Valve,BPV14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.