Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capillary Tube, .028 I.D. x 10 ft.

  • Mfr # BC5

  • Zoro # G0392292


product price: $12.89
/ea

Key Features

Connection Size
0.028"ID x 0.071"OD
Length
10
Features
Precision bore, .001"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC5
Zoro #
G0392292
UPC #
-
Country of Origin
China

Dimensions

Connection Size
0.028"ID x 0.071"OD
Length
10

Details

Item
Capillary Tube,.028 I.D. x 10 ft.
Features
Precision bore, .001"

Description

Capillary Tube,.028 I.D. x 10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.