Zoro Homepage

Capillary Tube, .031 I.D. x 10 ft.

  • Mfr # BC1

  • Zoro # G0392198


product price: $14.59
/ea

Key Features

Connection Size
0.031" ID X 0.081" OD
Length
10'
Features
Precision bore, .001"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC1
Zoro #
G0392198
UPC #
-
Country of Origin
China

Dimensions

Connection Size
0.031" ID X 0.081" OD
Length
10'

Details

Item
Capillary Tube,.031 I.D. x 10 ft.
Features
Precision bore, .001"

Description

Capillary Tube,.031 I.D. x 10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.