Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capillary Tube, .046 ID x 100 ft.

  • Mfr # BC46X100

  • Zoro # G5448727


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Features
Restrictor Capillary Tubing Can
Outside Diameter
0.093 in
Overall Length
100 ft
Tubing Material
Copper
Inside Diameter
0.046 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC46X100
Zoro #
G5448727
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.093 in
Overall Length
100 ft
Inside Diameter
0.046 in

Details

Item
Capillary Tubing
Features
Restrictor Capillary Tubing Can
Tubing Material
Copper

Description

Capillary Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.