Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil Cleaning System, 12 in H, 7 in W

  • Mfr # ZPB140

  • Zoro # G313324524


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Includes
Trigger Sprayer, Wand
Phase
Single
Standards
UL Listed
Application
Condenser Coils, Evaporator Coils
Usable Hours per Week
40 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPB140
Zoro #
G313324524
UPC #
687152264261
Country of Origin
China

Dimensions

Hose Length
16 ft
Overall Height
12 in
Overall Depth
11 1/2 in
For System Size
5 ton
Hose Connection Size
5/16 in
Hose Diameter
5/16 in
Overall Width
7 in

Details

Item
Coil Cleaning System
Includes
Trigger Sprayer, Wand
Phase
Single
Standards
UL Listed
Application
Condenser Coils, Evaporator Coils
Usable Hours per Week
40 hr
Series
PORT-A-BLASTER
IP Rating
IP13
Pump Type
Diaphragm
Pump Drive
Direct
Warranty
1 yr
Includes Hose
Hose Included
Hose Connection Gender
Female
Operating Weight - Maximum
11 lb
Product Type
Coil Cleaning System
Power Source
Electric
Water Source
Hose
Water Temperature - Maximum
120 Degrees F
Sprayer Material
Steel
Horsepower
1/4 hp
Includes Chemical Cleaner
Cleaner Not Included
Includes Chemical Tank
Chemical Tank Not Included
Input Voltage
120V AC
Flow Rate - Maximum
0.25 gpm
Current
1 A
Hose Connection Type
Push-On
Operating Temperature - Maximum
120 Degrees F
For Chemical Cleaner
Alkaline Based Cleaners
Operating Temperature - Minimum
35 Degrees F
Mobility
Handheld

Description

Coil Cleaning System, Pump Drive Direct, Pump Type Diaphragm, Usable Hours per Week 40 hr, Includes Trigger Sprayer, Wand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.