Shop SUPCO
See all product information
Create Account
Commercial Condensate Pan
- Mfr # CP804HDA2L
- Zoro # G823944250
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Product Type
Condensate Evaporator Pan
Dissipation Rate
8 gpd
Lead Length
3 ft
Standards
NSF Compliant, UL Recognized No. SA32471
Capacity
7 1/2 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP804HDA2L
- Zoro #
- G823944250
- UPC #
- 687152300204
- Country of Origin
- China
- Item
- Condensate Pan
- Product Type
- Condensate Evaporator Pan
- Dissipation Rate
- 8 gpd
- Standards
- NSF Compliant, UL Recognized No. SA32471
- Capacity
- 7 1/2 qt
- Input Voltage
- 120V AC
- Current
- 8.3 A
- Power Consumption
- 1,000 W
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Lead Length
- 3 ft
- Overall Length
- 13 in
- Overall Width
- 10 in
- Overall Height
- 4 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Description
Condensate Pan, Capacity 7 1/2 qt, Standards NSF Compliant, UL Recognized No. SA32471
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.