Commercial Condensate Pan
- Mfr # CP821A2L
- Zoro # G923944181
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Product Type
Condensate Evaporator Pan
Dissipation Rate
12 gpd
Input Voltage
208V AC
Current
7.21 A
Lead Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP821A2L
- Zoro #
- G923944181
- UPC #
- 687152300303
- Country of Origin
- China
- Item
- Condensate Pan
- Product Type
- Condensate Evaporator Pan
- Dissipation Rate
- 12 gpd
- Input Voltage
- 208V AC
- Current
- 7.21 A
- Capacity
- 15 qt
- Material
- Stainless Steel
- Power Consumption
- 1,500 W
- Standards
- NSF Compliant, UL Recognized No. SA32471
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Lead Length
- 3 ft
- Overall Width
- 13 in
- Overall Height
- 4 in
- Overall Length
- 21 in
- Wire Rope Length
- 21 in
- Length
- 21 in
Description
Condensate Pan, Capacity 15 qt, Standards NSF Compliant, UL Recognized No. SA32471
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.