Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condensate Drain Pan, 4.80A, 7.5 qt, 11in W

  • Mfr # CP807-240

  • Zoro # G4015737


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Voltage
240V AC
Height
4 in
Width
11 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP807-240
Zoro #
G4015737
UPC #
687152204595
Country of Origin
China

Dimensions

Height
4 in
Width
11 in
Length
13 in
Cord Length
3 ft Pig Tail, Unit is Hard Wired
Overall Length
13 in
Overall Height
4 in
Lead Length
3 ft
Overall Width
10 in

Details

Item
Condensate Evaporator Pan
Material
Stainless Steel
Voltage
240V AC
Capacity
7 1/2 qt
Watts
1,000 W
Amps
4.8 A
Standards
NSF Registered, UL(R) Recognized (# SA32471)
Dissipation Rate per Day
6 gal
Pan Material
Stainless Steel
Power Consumption
1,000 W
Product Type
Condensate Evaporator Pan
Dissipation Rate
8 gpd
Input Voltage
240V AC
Frequency
60 Hz
Current
4.8 A

Description

Condensate Evaporator Pan, Capacity 7 1/2 qt, Voltage 240V AC, 1,000 W Watts, 4.8 A Amps, Cord Length 3 ft Pig Tail, Unit is Hard Wired, Pan Material Stainless Steel, 6 gal Dissipation Rate per Day, Length 13 in, Width 11 in, Height 4 in, Standards NSF Registered, UL(R) Recognized (# SA32471)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.